CHAIN & WIRE ROPE LUBRICANT 454G

893.105800 - UNSPSC 15121514
0893105800083 1
CHAIN & WIRE ROPE LUBRICANT 454G CHAIN & WIRE ROPE LUBRICANT 454G
CHAIN & WIRE ROPE LUBRICANT 454G

Delivery

In stock delivery from our warehouses.

Protective wax with extra additives for additional pressure resistance and corrosion protection.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

5 pieces in stock at Vaughan, ON as of 9:39 AM. Directions. Call: (289) 474-5447

16 pieces in stock at Mississauga, ON as of 9:39 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 454 g
Base Mineral Oil
Colour Gray
Temperature Range -50C – 150C (and for a short time at 400C). Optimal spray temperature is >15C
EAN 4065746718233

Features

Free of AOX and silicone
Free from resin and acid
Does not inhibit sealing properties of elastomers Viton and Perbunan
No dripping off when at hot temperatures
Optimal creep properties
Outstanding water resistance
Contains additives for additional pressure resistance.
Free of solid lubricants

Benefits & Advantage

Ideal for areas subjected to direct sunlight
Good penetration of the lubricating wax in the smallest crevices
Lubrication in hard to reach places
Optimal suitability for outdoor use
Protects against moisture and wetness
Excellent corrosion protection
Improved lubricating film
Low wear
Longer service life

Applications

Lubricates and conserves wire ropes on winches, lifts, conveyors as well as carrier and sling ropes

Instructions

Thoroughly clean ropes. Spray evenly. Repeat application for a thicker protective film.

Customers Also Viewed

Is Often Bought With

You Might Also Like